Learn More
Description
For areas with low ceilings or narrow aisles, choose the Basic™ Laboratory Hood when outfitting your lab.
- By-pass airflow design
- Durable epoxy-coated 16 gauge steel exterior and interior resists chemical exposure
- LED lighting
- Vertical-rising tempered safety glass sash
- Adjustable two-piece baffle
- Curved air foil
- Right side fixture panel factory-prepared to accept up to three service fixtures, one electrical duplex and one airflow monitor (kits sold separately)
- Right interior wall factory-prepared for one cupsink and turret (cupsink and turret kit sold separately)
- Epoxy-coated steel 10.31 in. OD exhaust connection
Order Info
Exterior D x H: 25 x 48 in. (64 x 122 cm). Add 5 in. (12.7 cm) to height for models with built-in blower. Available with or without blower. Blower may be mounted in hood liner, above hood, or at remote roof location.
Specifications
Specifications
| Product Type | Benchtop Fume Hood |
| Coating | Powder |
| Lighting Type | Explosion-proof LED |
| Material | Epoxy-coated Steel |
| Product Line | Labconco Basic |
| Amperage | 6.7 A |
| Certifications/Compliance | ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL |
| Color | Glacier White |
| Configuration Options | Unassembled |
| Depth (English) | 25 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
