Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Basic Organic Chemistry Molecular Model Set, 54 Pieces PROMO
Shop All Eisco Products

Click to view available options
Grade:
9 to 12
Description
- Includes the following: 6 black carbon (4 holes), 14 White hydrogen (1 hole), 2 blue nitrogen (4 holes), 6 red oxygen (2 holes), 2 green halogen (1 hole), 20 Gray links (28 mm), 4 Gray links (43 mm)
- Comes in a plastic case with convenient compartments
- This set allows the students to construct and visualize organic molecules in three dimensions
- Ideal for chemistry and introductory organic chemistry classrooms
Specifications
Specifications
Color | Assorted |
Product Type | Organic Chemistry Model |
Dimensions (L x W x H) | 11 x 7.4 x 1.5 in. (28 x 19 x 4 cm) |
For Use With (Application) | Basic organic chemistry |
Grade | 9 to 12 |
Includes | 14 White Hydrogen, 6 black Carbon, 2 blue Nitrogen, 6 red Oxygen, 2 green Halogen, 28 mm and 43 mm Gray links |
Material | Plastic |
Quantity | 1 Ea. |
Weight (English) | 1.21 lb. |
Weight (Metric) | 0.55 kg |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction