Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Crystalgen BasiX Centrifuge Tubes

Click to view available options
Capacity (Metric):
15 mL
50 mL
No. per Pack:
25
50
Description
- White volume graduations
- Sterilized by gamma irradiation
- White marking spot for convenient labeling
- Available in polystyrene racks or LDPE sleeves
Specifications
Specifications
Capacity (Metric) | 15 mL |
Material | Polypropylene |
Includes | Precision injection molds |
No. per Case | 500 |
No. per Pack | 50 |
Sterility | Sterile |
Capacity (English) | 0.507 oz. |
Diameter (Metric) | 16 mm |
Graduated | Yes |
Product Type | Centrifuge Tube |
Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction