Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Crystalgen BasiX Centrifuge Tubes
SDP

Catalog No. p-3966945
Click to view available options
Capacity (Metric):
15 mL
50 mL
No. per Pack:
25
50

Polypropylene tubes with flat screw cap closures

  • White volume graduations
  • Sterilized by gamma irradiation
  • White marking spot for convenient labeling
  • Available in polystyrene racks or LDPE sleeves

Specifications

Closure Color Blue
Capacity (Metric) 50 mL
Material Polypropylene
No. per Case 500
No. per Pack 50
Sterility Sterile
Capacity (English) 1.69 oz.
Closure Type Screw Cap
Diameter (Metric) 29 mm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 12,000 x g
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.