Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Basix Disposable Borosilicate Glass Culture Tubes
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
4 mL
6 mL
10 mL
28 mL
Length (Metric):
75 mm
100 mm
150 mm
Diameter (Metric):
10 mm
12 mm
13 mm
18 mm
Description
- 70 expansion borosilicate glass
- Tubes are packed in convenient trays for ease of use on bench tops and in drawers
- Sturdy, uniform bottom, and consistent length
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 10 mL |
| Length (Metric) | 100 mm |
| Material | Borosilicate Glass |
| Quantity | 100/Cs. |
| Diameter (Metric) | 13 mm |
| Product Type | Disposable Culture Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction