Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Basix™ Polypropylene Conical Centrifuge Tubes PROMO
Shop All Fisherbrand Products
Click to view available options
Packaging:
Rack
Sleeve
Capacity (Metric):
15 mL
50 mL
Description
- Made from polypropylene
- RCF rating of 12,000xG
- Available in cardboard rack or sleeve
- Flat caps
Specifications
Specifications
Certifications/Compliance | DNase/RNase free |
Capacity (Metric) | 15 mL |
Material | Polypropylene |
Packaging | Rack |
Sterility | Sterile |
Graduations | 1 mL |
Product Type | Conical Centrifuge Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction