Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Battery/Charging Accessories - Multinational Power Supply

$262.03

Specifications

Dimensions (L x W x H) 6 x 6 x 6 in. (15.24 x 15.24 x 15.24cm)
Height (English) 6 in.
Height (Metric) 15.24 cm
Length (English) 6 in.
Length (Metric) 15.24 cm
View More Specs

Products 2
Catalog Number Mfr. No. Type Price Quantity & Availability  
Catalog Number Mfr. No. Type Price Quantity & Availability  
19-130-3766
View Documents
Dräger™
8316994
Single Charger
Each for $262.03
Only null left
Add to Cart
 
19-130-3764
View Documents
Dräger™
8315805
Power Supply N/A N/A N/A
Description

Description

Specifications

Specifications

6 x 6 x 6 in. (15.24 x 15.24 x 15.24cm)
15.24 cm
15.24 cm
6 in.
6 in.
6 in.
100/240VAC
15.24 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.