Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Bacto™ Dehydrated Culture Media: Brain Heart Infusion, Porcine

Catalog No. df056117 Shop All BD Diagnostic Systems Products
Click to view available options
:
Brain Heart Infusion, Porcine; 500g
This item is not returnable. View return policy
This item is not returnable. View return policy

For cultivating a wide variety of microorganisms

  • Formulation: Pork Brain 7.7g/L infusion from 250g Pork heart 9.8g/L, No. 2 Pork Peptone 10g/L, Dextrose 2g/L, Sodium Chloride 5g/L, Disodium Phosphate 2.5g/L

TRUSTED_SUSTAINABILITY

Specifications

Form Dehydrated
Media Type Brain Heart Infusion
Product Type Microbiology Media
Formulation Pork Brain 7.7g/L infusion from 250g Pork heart 9.8g/L, No. 2 Pork Peptone 10g/L, Dextrose 2g/L, Sodium Chloride 5g/L, Disodium Phosphate 2.5g/L
For Use With (Application) Cultivation of wide variety of microorganisms
Packaging Type Bottle
Quantity 500 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.