Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Difco™ Dehydrated Culture Media: Brilliant Green Bile 2%
Shop All BD Diagnostic Systems Products
Click to view available options
Quantity:
100 g
500 g
Packaging Type:
Bottle
Durham Tube
Content And Storage:
2 to 25°C
2°C to 25°C
Specifications
Specifications
| Certifications/Compliance | CE, AOAC, BAM, CCAM, COMPF, EPA, ISO, SMD, SMWW |
| Content And Storage | 2 to 25°C |
| Form | Dehydrated |
| Media Type | Brilliant Green Bile 2% |
| Product Type | Microbiology Media |
| Formulation | Peptone 10g/L, Oxgall 20g/L, Lactose 10g/L, Brilliant green 13.3mg/L |
| For Use With (Application) | Detection of Coliform organisms in foods, dairy products, Water and waste Water, as well as in other materials of sanitary importance |
| Packaging Type | Bottle |
| Quantity | 500 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction