Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Difco™ Dehydrated Culture Media: Koser Citrate Medium
Click to view available options
:
Koser Citrate Medium; 500g
Specifications
Specifications
Certifications/Compliance | CE, AOAC, BAM, COMPF, SMD |
Content And Storage | Refrigerate |
Form | Dehydrated |
Media Type | Koser Citrate Medium |
Product Type | Dehydrated Culture Media |
Formulation | Sodium Ammonium Phosphate 1.5g/L, Monopotassium Phosphate 1g/L, Magnesium Sulfate 0.2g/L, Sodium Citrate 3g/L |
For Use With (Application) | Differentiation of Escherichia coli from Enterobacter aerogenes based on citrate utilization |
Packaging Type | Bottle |
Quantity | 500 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction