Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Sphero™ Fluorescent Particles

Catalog No. p-3973986 Shop All BD Biosciences Products
Click to view available options
Diameter (Metric):
1.7 to 2.2 μm
2.5 to 4.5 μm
Emission:
415 nm
560 nm

Catalog No. BDB556255

Supplier: BD 556255

Only null left
Add to Cart
Add to Cart

For flow cytometry calibration and alignment

Polystyrene microparticles contain water insoluble fluorescent dyes which are very stable, allowing them to be sterilized by washing with 70% alcohol.

TRUSTED_SUSTAINABILITY

Specifications

Concentration 1%
Certifications/Compliance RUO
Diameter (Metric) 1.7 to 2.2 μm
Content And Storage 4°C
Emission 415 nm
Format Liquid
For Use With (Equipment) Flow cytometer equipped with a multi-line UV laser
Material Polystyrene
Includes Water insoluble fluorescent dyes
Volume (Metric) 2 mL
Color Clear
For Use With (Application) Flow Cytometry Calibration and Alignment
Product Type Fluorescent Particles
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.