Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Omni International™ Bead Ruptor Elite Tube Carriage

Tube Carriage accessory to hold your desired number and size of tubes.
$444.00 - $2495.00
Specifications
Product Type | Tube Holder |
---|---|
Autoclavable | Not Autoclavable |
For Use With (Equipment) | Omni Bead Ruptor Elite |
Catalog Number | Mfr. No. | Includes | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Holds | Price | Quantity & Availability | ||||
17-100-873
![]() |
Omni International™
19377 |
One 50 mL Tube Carriage | 3 x 50 mL Tubes |
Each for $1,776.00
|
|
||||
17-100-872
![]() |
Omni International™
19376HT |
One 30 mL Tube Carriage and One Finger Plate | 6 x 30 mL Tubes |
Each for $2,300.00
|
|
||||
17-100-865
![]() |
Omni International™
19374 |
One 7 mL Tube Carriage | 12 x 7 mL Skirted Screw Cap Tubes |
Each for $1,787.00
|
|
||||
17-100-866
![]() |
Omni International™
19375 |
One 15 mL Tube Carriage and Finger Plate | 12 x 15 mL Tubes |
Each for $2,240.00
|
|
||||
17-100-867
![]() |
Omni International™
19372 |
One 1.5 mL Tube Carriage | 24 x 1.5 mL Tubes |
Each for $564.00
|
|
||||
17-100-868
![]() |
Omni International™
19373 |
One 2 mL Tube Carriage | 24 x 2 mL or 0.5 mL Tubes |
Each for $444.00
|
|
||||
17-100-869
![]() |
Omni International™
19378 |
One 48 Place 2 mL Tube Carriage and One 48 Place Finger Plate | 48 x 2 mL or 0.5 mL Tubes |
Each for $2,495.00
|
|
||||
Description
- For use with the Bead Ruptor Elite
Specifications
Tube Holder | |
Not Autoclavable | |
Omni Bead Ruptor Elite |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title