Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BriskHeat™ Beaker Heaters with SDC Digital Temperature Controllers

Click to view available options
Wattage:
150 W
200 W
250 W
350 W
Display Type:
Temp. Control in °C
Temp. Control in °F
Description
Beaker Heater
- Easy-to-install and remove with Velcro™ like fastener
- Moisture and chemical resistant
- Uniform heat across surface of beaker
- Hook and loop closure allows for quick installation and removal
- Dielectric strength of over 2000V
- Power density: 5.0 watts/in.2 (0.008 watts/mm2)
- Long power leads, 2 ft. (61cm) with 120VAC: Standard 2-prong plug (NEMA 1-15)
- Voltage: 120V
- Digital on/off temperature controller
- Compatible with wide range of heaters and applications
- Self contained, plug and play design
- Easy programming (°C or °F)
- Temperature control range: 0° to 600°C or 32° to 999°F; Accuracy: ±0.6% of span, ±1 digit
- Exposure temperature: 0° to 50°C (32° to 122°F); Humidity: 80%, non-condensing
- 10A fused output
- Built-in J type thermocouple; 5 ft. (1.5m) long
- Upper and lower limits of setpoint can be adjusted
- Set-point value can be adjusted by using single key
- Hysteresis adjustable between 1 and 20 degrees
- Input power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15 plug
- Output power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15R receptacle
Certifications
Heater and controller are CE approved.
Specifications
Specifications
Accuracy | ±0.6% |
Certifications/Compliance | CE 73/23/EC |
Diameter (Metric) | 6.9 cm |
Diameter (English) | 2.7 in. |
Temperature (English) Maximum | 450°F |
Height (English) | 3 in. |
Height (Metric) | 7.6 cm |
Humidity | 80% |
Includes | Type J Thermocouple |
Temperature Range (English) | 32°F to 999°F |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction