Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Tall Form Borosilicate Glass Beakers
SCI_ED

Catalog No. p-7121050 Shop All Eisco Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
3000 mL
6 x 500 mL
6 x 600 mL

These tall form beakers are made by hand from high quality borosilicate 3.3 glass. They are extremely durable, have low temperature gradients, and superior chemical durability. All include a spout for easy pouring, easy to read graduations, and are autoclavable.

  • Made from high quality borosilicate 3.3 glass
  • White graduations for easy visibility
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Tall form
  • Autoclavable at 121°C
  • In compliance with DIN 12231 and ISO 3819 standards

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Capacity (English) 0.84 oz.
Color Clear
Description Chemical durability
Diameter (English) Outer 1.13 in.
Diameter (Metric) Inner 28.8 mm
Diameter (Metric) Outer 30 mm
Capacity (Metric) 25 mL
Material Borosilicate Glass
For Use With (Application) Solution Preparation
Height (English) 2.2 in.
Height (Metric) 55 mm
Increments 2.5 ml
Length (Metric) 30 mm
No. per Pack 1
Quantity 1 Ea.
Type Glass Beakers
Width (Metric) 30 mm
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale White Graduated Scale
Style Tall Form
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.