Bel-Art™ SP Scienceware™ Beta Box

Acrylic box with lid for excellent visibility of contents

Manufacturer: Bel-Art™ F249830000

 View more versions of this product

Catalog No. 03-420-111

  Check Availability
Add to Cart

    Specifications

    Color Clear
    For Use With (Application) Radioactive isotope protection
    Height (English) Inside 7 in.
    Height (Metric) Inside 17.9cm
    Length (English) Inside 10 in.
    Width (English) Inside 6 in.
    Width (Metric) Inside 15.2cm
    Product Type Beta Box
    Dimensions (L x W x H) 10 x 6 x 7 in. (25.4 x 15.2 x 17.9cm)
    Includes Removable lid, non-skid feet, 6 clamps hold liner, tight-fitting joints
    Length (Metric) Inside 25.4cm
    Height (English) 7 in.
    Height (Metric) 17.9cm
    Length (English) 10 in.
    Length (Metric) 25.4cm
    Material Acrylic
    Quantity Each
    Width (English) 6 in.
    Width (Metric) 15.2cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit