Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Cryo Tower Storage Systems

Catalog No. p-3273529
Click to view available options
Height (Metric):
30 cm
59 cm

Save space, keep convenience with vertical stacking towers

  • Ideal for benchtop or incubator use, transportation, freezer and general purpose storage
  • 15 x 15 cm (6 x 6 in.) footprint saves valuable bench space
  • Available in 4 and 8 level configurations
  • Accommodates Cryo-Safe Vial Storage Box 03-410-503
  • Autoclavable at 121°C (250°F)
  • Polycarbonate construction

Specifications

Color White
Material Polycarbonate
Shape Rectangular
Type Cryo Storage Box
For Use With (Application) Freezer and General Purpose Storage
Max. Temperature (English) 250°F
Max. Temperature (Metric) 121°C
Length (English) 6 in.
Length (Metric) 15 cm
Width (English) 6 in.
Width (Metric) 15 cm
Height (English) 11.813 in.
Height (Metric) 30 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.