Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Cube 2Ube™ Rack and Tubes
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
2.2 mL
Description
- Fits most automated liquid handling systems
- Can be centrifuged up to 14,000 rpm
- Polypropylene made; can be frozen to -20°C
- Compatible with Beckman BioMek 1000, Tecan, Hamilton and other robotic workstations
- Each tube has capacity of 2.2mL or 211mL per rack of 96 tubes
- Use with 03-421-152 Rack and 03-421-151 Cap Strips
Specifications
Specifications
Capacity (Metric) | 2.2 mL |
Material | Polypropylene |
For Use With | Automated liquid handling systems and centrifuged up to 14000rpm, Beckman BioMek 1000, Tecan, Hamilton and other robotic workstations |
No. per Case | 1000 |
No. per Pack | 1000 |
Packaging | Bulk |
Sterility | Non-sterile |
Capacity (English) | 0.074 oz. |
Product Type | Cube 2ube Tube |
Max. RCF | 14,000 rpm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction