Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Large Fabricated Scoops
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
1 L
1.89 L
3.7 L
Length (Metric):
24.5 cm
33 cm
38.1 cm
Description
Heavy-duty, polyethylene scoops are corrosion and chemical resistant
- Excellent for scooping dry powders, granules or crystals
- High sidewall and closed back reduces chance of spills
- Ergonomically angled handle to comfortably manage large volumes
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (English) | 0.5 gal. |
| Capacity (Metric) | 1.89 L |
| Disposable | Reusable |
| Product Type | Fabricated Scoop |
| For Use With (Equipment) | Analytical balance |
| For Use With (Application) | Designed to handle powders, crystals or granules |
| Length (English) | 13 in. |
| Size | Large |
| Length (English) Handle | 5 in. |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction