Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Large Policeman

Catalog No. 22201087 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Length (Metric):
20.3 cm

Handle contains a rigid 0.25 in. (6 mm) steel rod enclosed in polyethylene

  • Large, tapered, flattened end is 1 in. (25mm) wide for ease in sample handling
  • For aggressive scraping and spreading
  • Blister packed

Specifications

Shape Straight
Autoclavable Autoclavable
Product Type Policemen Scraper
For Use With (Application) Designed for aggressive scraping and spreading without scratching
Length (English) 8 in.
Size Large
Diameter (English) Outer 0.37 in.
Diameter (Metric) Outer 0.952 cm
Includes 1 x 1 in. Wide flattened and tapered end
Handle Material Steel
Material Polyethylene
Handle Type Rod
Length (Metric) 20.3 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.