Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Microcentrifuge Tube Beta Box
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Dimensions (L x W x H):
8 x 3.5 x 2.3 in. (20.32 x 8.89 x 5.84 cm)
Description
- Made from 9.5 mm (0.8 in.) acrylic with tight-fitting joints
- Crushed ice or water fits under rack
- Holds 36 microcentrifuge tubes
Specifications
Specifications
Closure Material | Acrylic |
Closure Type | Lid |
Color | Clear |
Material | Acrylic |
Shape | Rectangular |
For Use With (Application) | Radioactive Isotope Protection |
For Use With (Equipment) | 36 x 1.5mL microcentrifuge tubes, water or crushed ice can be placed under rack |
Holds | 36 (1.5 mL Microcentrifuge Tubes) |
Includes | Non-Skid Feet, Tight Fitting Cover |
Product Type | Beta Box |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction