Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Mini Sampler Spoons

Catalog No. p-3273725 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
0.05 mL
0.1 mL
0.25 mL
0.5 mL
1 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-410-518 0.1 mL
03-410-517 0.05 mL
03-410-520 0.5 mL
03-410-519 0.25 mL
03-410-521 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-410-518 Supplier Bel-Art™ Supplier No. F367210010
Only null left
Add to Cart
Add to Cart

Avoid cross contamination by using a different spoon for each sample

  • These disposable mini measures are designed for retrieving small, specific volume samples of powders or similar materials
  • Made from white high-impact polystyrene plastic
  • All sterile products are lot stamped for accurate tracing

Specifications

Sterility Sterile
Autoclavable Not Autoclavable
Capacity (Metric) 0.1 mL
Color White
Disposable Single-use
Product Type Spoon
For Use With (Application) Designed for retrieving small, specific volume samples of powders or similar materials
Includes Rounded bowl and thin handle neck
Material Polystyrene
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.