Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Pop-Up Freezer Boxes
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Product Type:
Freezer Box
Freezer Box Divider
Pop-Up Freezer Box
For Use With (Equipment):
2 in. freezer storage rack
Pop Up 2 in. Freezer Box or any 5.25 X 525 Freezer Box, Standard 2 in. Freezer Storage Racks
Description
Fit into standard 2 in. freezer storage racks
- Shipped flat and ready to assemble in seconds
- Can withstand low temperature environment (-86°C)
- Made of translucent, polypropylene
- Reusable, will not stick to icy racks or shelves
- Will not warp or discolor when exposed to condensation or spills
- Can withstand light cleaning with alcohol or mild detergent
- Indexed dividers fit into this or any 5.25 x 5.25 in. freezer box
- Holds 81 vials (12 mm)
Specifications
Specifications
Closure Type | Hinged Lid |
Color | White |
Material | Polypropylene |
Shape | Square |
For Use With (Equipment) | 2 in. freezer storage rack |
Product Type | Pop-Up Freezer Box |
Quantity | 12/Pk. |
Dimensions (L x W x H) | 5.25 x 5.25 x 2 in. (13.2 x 13.2 x 2.5 cm) |
Length (Metric) | 13.2 cm |
Length (English) | 5.25 in. |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction