Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wilmad-LabGlass™ SP Scienceware™ 3mm O.D. Thin Walled Precision NMR Tube
Click to view available options
Length (Metric):
178 mm
228.6 mm
Model:
305-PS-7-5
328-PP-7-5
328-PP-8-5
335-PP-7-5
335-PP-9-5
Field Strength:
200MHz
500MHz
600MHz
Description
To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.
- Inner surface is resistant to strong acid and base at ambient temperature
- Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
- Rated as hydrolytic class 1
- Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438
- 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications
Specifications
Camber (Metric) | 13 μm |
Concentricity (Metric) | 25μm |
Length (Metric) | 178 mm |
Diameter (Metric) Outer | 2.9935±0.0065 mm |
Diameter (Metric) Inner | 2.4195±0.0065 mm |
Field Strength | 500MHz |
Length (English) | 7 in. |
Thickness (Metric) Wall | 0.29 mm |
Model | 328-PP-7-5 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction