Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ 5mm O.D. Thin Walled Precision NMR Tubes

Catalog No. 16800383 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Length (Metric):
178 mm
203.2 mm
228.6 mm
Model:
505-PS-7-5
505-PS-9-5
506-PP-7-5
507-PP-7-5
507-PP-8-5
507-PP-9-5
527-PP-7-5
527-PP-8-5
527-PP-9-5
528-PP-7-5
528-PP-8-5
535-PP-7-5
535-PP-8-5
541-PP-7-5
Field Strength:
100MHz
200MHz
300MHz
400MHz
500MHz
600MHz
800MHz
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.

To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts

Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.

  • Inner surface is resistant to strong acid and base at ambient temperature
  • Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
  • Rated as hydrolytic class 1
  • Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438
  • 100% inspection with multiple NIST traceable gauges and optical surface defect checks

Specifications

Material Glass (Type 1, Class A)
Product Type NMR Tube
Camber (Metric) 25 μm
Concentricity (Metric) 25μm
Length (Metric) 228.6 mm
Diameter (Metric) Outer 4.9635±0.0065 mm
Diameter (Metric) Inner 4.2065±0.0065 mm
Field Strength 400MHz
Length (English) 9 in.
Thickness (Metric) Wall 0.38 mm
Model 527-PP-9-5
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.