Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Bench Brushes

Catalog No. 17467505 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
21.6 cm
25.4 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
17-467-505 25.4 cm
17-467-504 21.6 cm
17-467-506 25.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-467-505 Supplier Excelta™ Supplier No. 187

With four rows of bristles that will not shed

  • Wooden handle
  • All ESD safe except 8.5 in. long brush

Specifications

Product Type Bench Brush
Handle Material Wood
Length (English) 10 in.
Length (English) Bristle 4.5 in.
Length (Metric) 25.4 cm
Length (Metric) Bristle 11.43 cm
No. of Bristle Rows 4
Precision Fine
Width (English) Bristle 0.5 in.
Width (Metric) Bristle 1.27 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.