Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wilmad-LabGlass™ Benchtop Spectrometer NMR Tubes
Click to view available options
Length (English):
7 in.
8 in.
Model:
WG-BTNMR-7
WG-BTNMR-7-25
WG-BTNMR-8
Quantity:
25
150
Description
- 5mm O.D. tubes available in 7” or 8” lengths in quantities of 25 or 150 pieces
- Packaging allows for easy tube access and storage
- Attractively priced for a high-throughput laboratory environment
- Type 1, Class B Borosilicate glass construction with disposable caps
Specifications
Specifications
Product Type | NMR Tube |
Length (Metric) | 20.3 cm |
For Use With (Equipment) | Benchtop NMR Spectrometers |
Material | Borosilicate Glass |
Color | Clear |
Closure Type | Cap |
Diameter (Metric) Outer | 5 mm |
For Use With (Application) | NMR Experiments |
Length (English) | 8 in. |
Thickness (Metric) Wall | 0.43 mm |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction