Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Bent Discharge Tubes

Catalog No. p-7184584
Click to view available options
Volume (Metric):
2.5 to 10 mL
25 to 100 mL

Corning™ Bent Discharge Tubes for quick and precise dispensing of acids, bases and solvents

  • Bent
  • Includes protective sleeve
TRUSTED_SUSTAINABILITY

Specifications

Product Type Discharge Tube
Angle Bent
Material FEP, Polypropylene
Volume (Metric) 2.5 to 10 mL
For Use With (Application) Quick and precise dispensing of acids, bases and solvents
For Use With (Equipment) 2.5 to 10 mL Bottle Top Dispenser
Includes Protective Sleeve
Length (Metric) 80 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.