Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Bent Receiver Adapters with Vents
Shop All Eisco Products

Click to view available options
Standard Taper Joint No.:
14/23
19/26
24/29
29/32
Cone Size:
14/23
19/26
24/29
29/32
Description
Specifications
Specifications
Cone Size | 24/29 |
For Use With (Application) | Connecting glassware |
Height (Metric) | 15 cm |
Length (Metric) | 9 cm |
Material | Borosilicate Glass (3.3) |
Product Type | Vented Bent Receiver |
Quantity | 1 |
Standard Taper Joint No. | 24/29 |
Width (Metric) | 3 cm |
1 year limited manufacturer warranty
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction