Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 7703R PVC Coated General Purpose Gloves, Cotton Liner and Knit Wrist
Shop All Showa Best Glove Products
Click to view available options
:
Rough Finish; Knitwrist
Description
Ideal for working with chemicals, oil, or grease in refining, mining, automotive subassembly, or construction
- Fully coated PVC with rough finish
- Cotton jersey lined Sanitized™
- Recyclable
- Washable
Specifications
Specifications
| Certifications/Compliance | CFIA |
| Color | Black |
| Latex Free | Yes |
| Material | PVC |
| Size | Large |
| Thickness (English) | 30 mil |
| Thickness (Metric) | 0.76 mm |
| For Use With (Application) | Automotive repairs and maintenance, maintenance, painting and spray, shipping and receiving |
| Glove Cuff Style | Elasticated |
| Grip Design | Rough |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
