Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ Neoprene-Coated Heat Resistant Gloves - 14 in.
Shop All Showa Best Glove Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Heat resistant gloves designed to withstand temperatures up to 500°F (260°C)
- Textured neoprene surface coating enhances tactile sensitivity
- Impermeable gloves keep hands protected in damp or greasy environments
- Easy donning and doffing in emergencies
- Machine washable
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199 |
| Certifications/Compliance (Europe) | EN 420: 2003 + A1 2009 |
| Construction | Cut and Sewn |
| Coating Material | Neoprene |
| Color | Black |
| Exterior Finish | Fully Textured |
| Size | Medium |
| Temperature (English) Max. | 500°F |
| Temperature (Metric) Max | 260°C |
| For Use With (Application) | Automotive Maintenance, Bakeries, Casting, Engineering, Mechanics, and Metal Stamping |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
