Learn More
SHOWA™ CHM Neoprene/Natural Rubber Chemical Resistant Gloves
Shop All Showa Best Glove ProductsDescription
Neoprene-over-natural-rubber construction provides resistance to a broad range of chemicals, including acids, alcohols, oils, grease, caustics, salts, ketones, detergents, petroleum-based solvents and animal fats. Appropriate for use in chemical plants, automotive and battery manufacturing, pesticide manufacturing, and plant maintenance
- Flexible and tactile-sensitive for easy donning and doffing
- Offer good resistance to abrasion, tear, and puncture
- Black-over-blue wear-indicator construction provides additional safety
- 100% cotton flock lining enhances worker comfort
- Length: 12 in. (30.5 cm)
- Thickness: 26 mil
Specifications
Specifications
| Certifications/Compliance (Europe) | Cat III CE 2777, EN 420:2003+A1:2009 |
| Color | Black, Blue |
| Latex Free | No |
| Material | Neoprene, Latex |
| Powdered | Powder Free |
| Size | Small |
| Thickness (English) | 26 mil |
| Thickness (Metric) | 0.66 mm |
| EN388 Standard | EN 388:2021X |
| EN ISO 374-1 | Type A |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
