Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ PVC Triple-Dipped Oil-Resistant ESD Gloves
Shop All Showa Best Glove Products
Click to view available options
Size:
9
10
Description
- Triple-dipped PVC coating protects against chemicals, while also remaining flexible
- Anti-static liner and coating prevents sparks caused by static electricity, helping to avoid accidental explosions
- Impermeable design is ideal for working in damp or greasy environments
- Ergonomic shape provides extra comfort to reduce hand fatigue
- Special hydrocarbon treatment
- Actibacterial and anti-odor treated
- Seamless knit liner
- Scalloped edge
- Rough finish
Specifications
Specifications
| Coating Material | PVC |
| Color | Black |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Product Type | ESD Gloves |
| Size | 9 |
| For Use With (Application) | Handling Flammable, or Explosive Materials |
| Glove Cuff Style | Gauntlet |
| Liner Material | Cotton/Polyester Blend |
| Series | 660ESD |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
