Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ Hustler™ Gloves
Shop All Showa Best Glove Products
Click to view available options
Length (English):
12 in.
14 in.
18 in.
Length (Metric):
30.5 cm
35.5 cm
45.7 cm
Material:
Nitrile, PVC
PVC
Size:
10
Description
Ideal for petrochemical, refining and general chemical applications, including acids, oils, grease, caustics and many solvents.
- Coated with a special compound of PVC made of premium-grade plasticizers and resins, then reinforced with nitrile
- Cotton interlock liner offers flexibility for enhanced worker comfort
- Exclusive, sanded-on rough finish provides outstanding nonslip wet grip for safer handling.
- Sanitized™; launderable
- Color: Red
Specifications
Specifications
| Certifications/Compliance | CE |
| Color | Red |
| Material | Nitrile, PVC |
| Size | 10 |
| Thickness (English) | 30 mil |
| Thickness (Metric) | 0.76 mm |
| For Use With (Application) | Petrochemical, refining and general chemical applications, including Acids, Oils, Grease, Caustics and many Solvents |
| Glove Cuff Style | Gauntlet |
| Liner Material | Cotton Interlock |
| Lining | Lined |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction