Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ Unlined 19 in. Chemical Resistant Nitrile Gloves, 22 mil

Catalog No. 1139532A Shop All Showa Best Glove Products
Change view
Click to view available options
Size:
Large
X-Large
2X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
11-395-32A Large
11-395-32B X-Large
11-395-32C 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 11-395-32A Supplier SHOWA™ Supplier No. 74709
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Unlined, 22 mil nitrile gauntlet is comfortable to wear and resistant to a range of solvents, animal fats and other chemicals.

  • Unsupported, unlined 100% nitrile
  • Bisque grip finish makes wet work easier and safer
  • 19 in. length
  • Resistance against a broad range of solvents, oils, animal fats and other chemicals
  • Unlined to reduce risk of lint contamination
  • Embossed with the size for ease of pairing after laundering
  • Ideal applications include chemical handling, handling oily components, laboratory, light assembly, paint spraying, refining

Specifications

Certifications/Compliance FDA
Certifications/Compliance (Europe) CE
Chlorinated No
Color Green
Latex Free Yes
Material Nitrile
Size Large
Thickness (English) 22 mil
Thickness (Metric) 0.55 mm
EN388 Standard EN 388:2003 3001
EN 421 No
EN ISO 374-1 CHEMICAL LETTER CODES JKL
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Manufacturing, chemical processing, Petrochemicals, food processing, aerospace, automobile degreasing, automotive assembly, painting applications, machine applications using cutting Oils
Glove Cuff Style Gauntlet
Grip Design Bisque
Lining Unlined
Model 747-09
Series SHOWA™ 747
Length (English) 19 in.
Length (Metric) 48.2 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.