Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ Unlined 13 in. Chemical Resistance Nitrile Gloves, 11 mil

Catalog No. 1139529D Shop All Showa Best Glove Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Unlined, 11 mil nitrile gloves protect against abrasion, puncture and snags. Ideal for resistance to a broad range of solvents, animal fats and other chemicals.

Wear SHOWA™ Industrial Unlined Nitrile Green Gloves for applications in manufacturing, chemical processing, Petrochemicals, food processing, aerospace, automobile degreasing, automotive assembly, painting applications and more.

  • Unsupported, unlined 100% nitrile
  • Bisque grip finish makes wet work easier and safer
  • 13 in. length
  • Resistance against a broad range of solvents, oils, animal fats and other chemicals
  • Mechanical resistance
  • Ergonomic design maximizes comfort
  • Ideal applications include chemical spray and treatment, coating preparation, laboratory, painting, washing and cleaning

Specifications

Certifications/Compliance FDA
Certifications/Compliance (Europe) CE Cat III
Chlorinated No
Color Green
Latex Free Yes
Material Nitrile
Size X-Large
Thickness (English) 11 mil
Thickness (Metric) 0.27 mm
EN388 Standard EN 388:2016 2001X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Manufacturing, chemical processing, Petrochemicals, food processing, aerospace, automobile degreasing, automotive assembly, painting applications, machine applications using cutting Oils
Glove Cuff Style Straight
Grip Design Bisque
Lining Unlined
Model 717-10
Series SHOWA™ 717
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.