Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ Glove™ Nitrile Industrial Disposable Glove
Shop All Showa Best Glove Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
Nitrile disposable glove suitable for maintenance areas where dexterity and grease and oil protection may be required. Offer limted protection from a variety of light chemicals, oils, greases and water.
- Twice the toughness of normal nitrile
- Siix times the toughness of standard latex gloves
- Offer limited chemical resistance
- Length: 9.5 in. (24cm)
- Thickness: 8mil
- Color: blue
- Made in the U.S.A.
Specifications
Specifications
Color | Blue |
Disposable | Single-use |
Material | Nitrile |
Powdered | Powder Free |
Size | Medium |
Thickness (English) | 8 mil |
Length (English) | 9.5 in. |
Length (Metric) | 24 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction