Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ Wrinkle Textured Latex Coated Cotton Gloves
Shop All Showa Best Glove Products
Click to view available options
Back Material:
Cotton
Elasticated
Size:
Small
Large
Description
- Heavy duty protection
- Fully coated with natural latex
- Texturized finish for enhanced grip
- Cotton flannel liner increases comfort
- Optional elasticated back for a secure fit
- Reinforced safety cuff provides additional protection
- In compliance 21 CFR 177.2600
Specifications
Specifications
| Back Material | Elasticated |
| Certifications/Compliance | FDA 21 CFR 177.2600 |
| Coated Area | Palm, Fingers |
| Cuff Material | Reinforced Cotton |
| Coating Material | Latex |
| Color | Yellow |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Cotton |
| Product Type | Dip-coated Gloves |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
