Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 700 Series Chemical Resistant Rubber Latex Gloves, Flock Lining
Shop All Showa Best Glove Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Chemical resistant to acids, salts, caustics, animal fats, alcohols and detergents
- Tactile sensitivity
- Good tear and puncture resistance
- Pairs are individually poly bagged for convenience
- Ideal for chemical, agriculture, janitorial and landscaping
- Cotton flock lining absorbs perspiration
- Chlorinated for additional chemical resistance and to aid donning and doffing
- Straight cuff
Specifications
Specifications
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | CE |
Chlorinated | Yes |
Color | Orange |
Latex Free | No |
Material | Latex |
Size | Large |
Thickness (English) | 21 mil |
Thickness (Metric) | 0.53 mm |
EN388 Standard | EN 388:3132A |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction