Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 4000P Nitrile Coated Cotton Gloves
Shop All Showa Best Glove Products
Click to view available options
Size:
Medium
Large
Description
- Nitrile coated for maximum wear, durability, and flexibility
- Enhanced grip in dry or oily conditions
- Resistant to punctures, abrasion, oil, and grease
- Two-piece interlock knit lining for comfort
- Knit wrist for easy donning
Specifications
Specifications
| Coated Area | Palm, Fingers, Knuckles |
| Coating Material | Nitrile |
| Color | Gray, Natural |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Cotton |
| Product Type | Dip-coated Gloves |
| Size | Medium |
| For Use With (Application) | Assembly, Inspection, Shipping/Receiving, Light Fabrication, and Material Handling |
| Glove Cuff Color | Red |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
