Learn More
Vidan™ Diagnostics Beta-hydroxybutyrate (BHB) Tri-level Controls
Description
- Tri-level Control Solution for Beta-Hydroxybutyrate (BHB), (6 x 4ml)
- Keep refrigerated
- 60 day open vial stability
- Perform QC as recommended by your institution
- FDA Cleared
Specifications
Specifications
| Certifications/Compliance | FDA cleared |
| Content And Storage | Refrigerated |
| Detectable Analytes | beta-hydroxybutyrate (BHB) |
| For Use With (Equipment) | Open System Clinical Chemistry Analyzers |
| Type | BHB Tri-level Controls |
| Includes | (1) bottle level 1 control, (1) bottle of level 2 control and (1) bottle level 3 control |
| Level | Level 1, Level 2 and Level 3 controls |
| Quantity | 1 Kit |
| Source | Water Based with BSA |
| Stability | 60 days once opened |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.