Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BetaSil™ C1 Guard Cartridges

Catalog No. p-3135814
Click to view available options
Diameter (Metric) Inner:
4 mm

Requires

Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.

Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime

Guard cartridges are available for all popular Thermo Scientific phases

  • Particle Size: 5μm
  • 10L x 4.0mm I.D.
  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
  • Thermo Scientific chemistry on 100Å silica
  • High surface area with high bonded phase coverage

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 5 μm
Length (Metric) 10 mm
Diameter (Metric) Inner 4 mm
Stationary Phase C1
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.