Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BetaSil™ CN Guard Cartridges

Catalog No. p-4523699
Click to view available options
Diameter (Metric):
2.1 mm
Length (Metric):
10 mm
Particle Size:
5 μm

Thermo Scientific™ BetaSil™ CN Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
  • Particle size: 3μm
  • 10L x 2.1mm I.D.

Features of Betasil CN Solid Phase

  • 100Å silica
  • High surface area with high bonded phase coverage

Requires:

Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.

TRUSTED_SUSTAINABILITY

Specifications

Carbon Load 6%
Particle Size 5 μm
Length (Metric) 10 mm
Pore Size 100Å
Diameter (Metric) 2.1 mm
For Use With (Equipment) Uniguard Direct-connection and Stand Alone Holder
Endcapped Yes
USP Type L10
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.