Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BetaSil™ CN HPLC Columns, 5μm Particle Size

Catalog No. 70805102130
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
70805102130 100 mm 2.1 mm
70805154630 150 mm 4.6 mm
70805254630 250 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 70805102130 Supplier Thermo Scientific™ Supplier No. 70805102130

Thermo ScientificTM BetaSilTM CN HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

  • Thermo Scientific chemistry on 100Å silica

Ordering Information:

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
For Use With LC/MS
Length (Metric) 100 mm
Particle Size 5 μm
pH 2 to 9
Pore Size 100 Å
USP Type L10
Stationary Phase Cyano (CN)
Packing Material Silica
Carbon Load 6%
Column Type Mixed Mode
Endcapped Yes
Phase Reversed Phase, Normal Phase, Polar Selectivity
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.