Learn More
Thermo Scientific™ BetaSil™ Phenyl HPLC Columns, 5μm Particle Size
Description
Thermo ScientificTM BetaSilTM Phenyl HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
- Thermo Scientific chemistry on 100Å silica
Ordering Information:
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| For Use With | LC/MS |
| Length (Metric) | 50 mm |
| Particle Size | 5 μm |
| pH | 2 to 9 |
| Pore Size | 100 Å |
| USP Type | L11 |
| Stationary Phase | Phenyl (Ph) |
| Packing Material | Silica |
| Carbon Load | 11% |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.