Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BetaSil™ Silica Guard Cartridges

Catalog No. p-4523707
Click to view available options
Diameter (Metric):
4 mm
Length (Metric):
10 mm
Particle Size:
5 μm

Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.

Thermo Scientific™ BETASIL™ Silica HPLC columns are based on a highly pure, 100Å silica designed for small molecule analysis. BETASIL Silica columns are used for normal phase separations. These non-bonded silica columns are a powerful and efficient tool for separating non-polar and moderately polar compounds.

  • 100Å high purity silica
  • Used for the separation of non-polar and moderately polar compounds.
TRUSTED_SUSTAINABILITY

Specifications

pH 2 to 9
Particle Size 5 μm
Length (Metric) 10 mm
Pore Size 100Å
Diameter (Metric) 4 mm
Diameter (Metric) Inner 4 or 4.6 mm
For Use With (Equipment) HPLC Column
Endcapped No
USP Type L3
Product Line BetaSil
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.