Learn More
BD Bio-Bag™ Environmental Chambers
Disposable systems for cultivation and isolation of specific bacteria and cultures
$242.00
Specifications
Content And Storage | 15°C to 30°C |
---|---|
Disposable | Single-use |
Product Line | Bio-Bag |
Requires:
Media and plates
Catalog Number | Mfr. No. | Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Quantity | Price | Quantity & Availability | ||||
14-910-54
|
BD
261510 |
Environmental Chamber, Type C | 50 Pk. |
Pack of 50 for $242.00
|
|
||||
14-910-5
|
BD
261214 |
Environmental Chamber Type A | 100 Pk. | N/A | N/A | N/A | |||
14-910-7
|
BD
261216 |
Environmental Chamber Type A Multi-Plate | 50 Pk. | N/A | N/A | N/A | |||
14-910-55
|
BD
261212 |
Environmental Chamber, Type Cfj | 25 Pk. | N/A | N/A | N/A | |||
14-910-6
|
BD
261215 |
Environmental Chamber Type A | 25 Pk. | N/A | N/A | N/A | |||
Description
The Bio-Bag™ System incorporates traditional gas-generation methods into a reliable pouch system, eliminating the need to add water.
- Create anaerobic, CO2-enriched aerobic, or microaerophilic environments, depending on bag type
- Transparent pouches allow observation without disturbing the environment
Bio-Bag Type A (Anaerobic)
- Maintains anaerobic conditions for 96 hours
- 100-Pack holds one 100 x 15mm Petri dish or MIC microdilution plate
- 25-Pack is ideal for smaller workloads
- Multi-Plate version holds three 100 x 15mm multi-plate dishes or two API ID strips
Bio-Bag Type C (CO2-enriched aerobic)
- Maintains CO2-enriched aerobic environment for 48 hours
- Holds one 100 x 15mm Petri dish or MIC plate
- Gas generators (14-910-33, also sold separately) have a two-year shelf life
Bio-Bag Type Cfj (Microaerophilic)
- For microaerophilic environment
- Supports growth and isolation of Campylobacter jejuni
- 100-Pack holds one or two 100 x 15mm Petri dishes or MIC plates
- 25-Pack is designed for smaller workloads
Specifications
15°C to 30°C | |
Single-use | |
Bio-Bag |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.