Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Bio-bin™ Waste Disposal Containers
Shop All Dynalab Corporation Products

Click to view available options
Dimensions (L x W x H):
11 x 11 x 16.3 in.
16.85 x 7.12 x 11.25 in.
6 x 6 x 15 in.
6.7 x 6.7 x 7.87 in.
7.1 x 10.8 x 12.32 in.
9 x 4.3 x 4.7 in.
Capacity (Metric):
2.5 L
6 L
30 L
30L
Product Type:
Disposal Container
M Stand
U Stand
Z Stand
Description
- Space efficient, lightweight fold-flat design
- Built-in lid and handles
- Temporary and permanent seals
- Stackable post use
- UN 3291 Approved
- Printed user instructions and user ID/date information on lid
- Waterproof construction
Specifications
Specifications
| Capacity (Metric) | 2.5 L |
| Certifications/Compliance | UN 3291 |
| Closure Type | Seal |
| Capacity (English) | 0.6604 gal. |
| Color | White, Green, Orange |
| Dimensions (L x W x H) | 9 x 4.3 x 4.7 in. |
| Height (Metric) | 119.38 mm |
| Shape | Rectangle |
| Width (Metric) | 109.22 mm |
| Autoclavable | Autoclavable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction