Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio-Serv™ InnoDome™ and InnoWheel™ Enrichment Device, Certified
SDP

Catalog No. p-4185719
Encompass
Click to view available options
Product Type:
InnoDome
InnoWheel

InnoDome and InnoWheel devices increase activity and reduce fighting when used together

  • 100% PETE—disposable, recyclable plastic
  • Very low profile design fits in most mouse cage systems
  • InnoDome and InnoWheel devices together are 3.027 in.H (7.69cm)
  • Transparent red color provides ease of visibility
  • Sterile

These products are not designed to be put through a cagewasher or autoclave.

Specifications

Autoclavable Not Autoclavable
Product Type InnoWheel
Color Red
Material PETE
Disposable Single-use
For Use With (Application) Addition to breeding programs
Sterility Sterile
Diameter (English) Inside 5.3 in.
Diameter (Metric) Inside 13.4 cm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.