Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bio-Serv™ Pup Tents™ Rodent Enrichment Device, Certified

Click to view available options
Color:
Amber
Description
- Small, low-profile design fits in all mouse caging
- Deflects air flow to prevent thermal stress
- Made of high temperature polycarbonate
- Autoclavable
- Cagewasher safe
- Certified (Contaminant screened)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Pup Tent |
| Color | Amber |
| Material | Polycarbonate |
| For Use With (Application) | Shelter for pup and weanlings and deflects air flow to prevent thermal stress |
| Width (English) | 2.5 in. |
| Width (Metric) | 6.3 cm |
| Height (English) | 1.25 in. |
| Height (Metric) | 3.17 cm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction