Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio-Serv™ Rat Tunnels™ Enrichment Device, Certified
SDP

Catalog No. p-4185703
Encompass
Click to view available options
Color:
Amber
Red

Offers rodents shelter and security

  • Helps reduce boredom and aggressive behaivor
  • When used with optional wire hanger (Mfr. No. K3339), increases physical activity and usable floor space
  • Transparency makes routine cage checks easy and fast
  • Made of high temperature polycarbonate
  • Autoclavable
  • Cagewasher safe
  • Certified (Contaminant screened)

Specifications

Autoclavable Autoclavable
Product Type Rat Tunnel
Color Amber
Material Polycarbonate
For Use With (Application) Helps to reduce boredom and aggressive behavior
Thickness (English) Wall 0.13 in.
Thickness (Metric) Wall 0.33 cm
Length (English) 6 in.
Length (Metric) 15.24 cm
Diameter (English) Inside 3 in.
Diameter (Metric) Inside 7.62 cm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.